Ohm Electric Type-C cable USB-A to USB-C

Sebelum PPN:
Rp95.900 - Rp179.900
Spesifikasi
Cable TypeStraight
Color (Body)White
Connector ShapeUSB(Type-A),USB(Type-C)
Standard to ConformUSB-IF regular certification product
Suitable ModelsDevices with USBType-C connector such as smartphones / tablets
suitable usageCharging, data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact design with high output and ultra-fast charging Long bush shape prevents wire breakage, 4-way slits distribute load, and design is resistant to bending
Can be charged with a high current of 3A. High-speed data transfer at up to 480Mbps.
USB-IF official certified product
Feature
Compact design with high output and ultra-fast charging Long bush shape prevents wire breakage, 4-way slits distribute load, and design is resistant to bending
Can be charged with a high current of 3A. High-speed data transfer at up to 480Mbps.
USB-IF official certified product

Ulasan Produk

Tidak ada ulasan