Ohm Electric Type-C + micro USB cable

Sebelum PPN:
Rp219.900 - Rp249.900
Spesifikasi
Connector ShapeUSBType-A-microUSB/USBType-C
Suitable ModelsDevices with USB Type-C / micro USB connector such as smartphones and tablets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can use micro USB and USB Type-C with this cable For smartphones and tablets equipped with USB Type-C / micro USB (charging / data transfer) Ultra-rapid charging is possible with a large current of 3A Up to 480Mbps high-speed data transfer New The standard USB Type-C connector can be inserted in either the front or back orientation.
Feature
You can use micro USB and USB Type-C with this cable For smartphones and tablets equipped with USB Type-C / micro USB (charging / data transfer) Ultra-rapid charging is possible with a large current of 3A Up to 480Mbps high-speed data transfer New The standard USB Type-C connector can be inserted in either the front or back orientation.

Ulasan Produk

Tidak ada ulasan