Nakabayashi Type-C / USB2. 0/3 port hub / 120cm

Sebelum PPN:
Rp349.900 - Rp419.900
Spesifikasi
Cable Length (cm)About 120
Connector Shape-DownstreamType-C,Type-A
Connector Shape-UpstreamType-C
Dimensions, Width W x Depth D x Height H (mm)Approx. 56 x 18 x 22
Interface-DownstreamUSB 2.0
Interface-UpstreamUSB 2.0
Number of Ports3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelWindows PC or Mac with a working USB port
Supply Current (mA)Up to 500
Supported OSWindows10 / 8.1 / 8/7 MacOS X (10.10 or later)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 3-port hub with a Type-C connector port.
Compact vertical hub with magnet on the back.
Connect to a computer or smartphone tablet equipped with a Type-C port.
You can add two Type-A ports without blocking the Type-C ports.
Bus-powered type that does not connect to AC power.
* USB Power Delivery (USB PD) is not supported.
* Do not use by connecting to a charging device such as a USB charger. It will be the cause of the failure.
* Cannot be used with iOS devices (Lightning connector) such as iPhone and iPad.
Warning
* USB Power Delivery (USB PD) is not supported.
* Do not use by connecting to a charging device such as a USB charger. It will be the cause of the failure.
* Cannot be used with iOS devices (Lightning connector) such as iPhone and iPad.
Feature
A 3-port hub with a Type-C connector port.
Compact vertical hub with magnet on the back.
Connect to a computer or smartphone tablet equipped with a Type-C port.
You can add two Type-A ports without blocking the Type-C ports.
Bus-powered type that does not connect to AC power.

Ulasan Produk

Tidak ada ulasan