ZOJIRUSHI Mahoubin toaster oven
#Grup produk P113655560
Spesifikasi
| Color | Brown |
|---|---|
| External dimensions (width W x depth D x height H) (cm) | 34.5 x 36.5 x 23 |
| Inner Dimensions (cm) | [Tray] 25.2 x 25.2 |
| Mass of Main Unit (kg) | 5 (including tray) |
| Power Consumption (W) | 1300 |
| Timer | Half an hour |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A basic toaster oven that allows you to adjust the temperature to suit your menu.The temperature can be adjusted to suit your menu, from 80°C for a gentle warmth to 250°C for a crispy toast.
It can warm various types of bread well and you can also enjoy making sweets.
It can warm various types of bread well and you can also enjoy making sweets.
Feature
A basic toaster oven that allows you to adjust the temperature to suit your menu.The temperature can be adjusted to suit your menu, from 80°C for a gentle warmth to 250°C for a crispy toast.It can warm various types of bread well and you can also enjoy making sweets.
Ulasan Produk
Tidak ada ulasan




















































































































































