StarTech.com Thunderbolt 4 cable/2m/8K60Hz/40Gbps/100W PD/USB4 USB-C compatible/Video output

Sebelum PPN:
Rp3.299.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector 1Thunderbolt 4
Connector 2Thunderbolt 4
Conversion TypeMale - Male
Data Packet RateUp to 40Gbps
Maximum Resolution8K(60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Performance: Active Thunderbolt 4 cable (2m) with integrated chipset that provides stable 40Gbp data transfer and 100W charging. Connect Thunderbolt 4/3/USB-C compatible laptops, iPad Pro (5th generation or later), etc. to a docking station or UHD monitor
Thunderbolt Certified: Intel Thunderbolt certified to ensure compatibility with Thunderbolt-enabled hosts and devices. DisplayPort 1.4a with DSC function supports up to 8K60Hz or dual 4K60Hz. Compliant with PCI Express 3.0 (32Gbps) and compatible with external PCIe devices High quality design: Uses coaxial wire with braided metal shield for enhanced EMI protection. Built-in active chipset maintains signal quality and provides stable Thunderbolt 4/USB4 performance. Increased durability with connector strain relief
Connect Thunderbolt 4 or USB-C devices over longer distances
Power and charge Thunderbolt 4, Thunderbolt 3, or USB-C devices
Connects to Thunderbolt network devices or external PCIe cases Ideal for high-bandwidth applications such as external PCIe cases, storage drives, and Thunderbolt network devices
Compatible with MacBooks equipped with Apple M1 Pro/Max, M2 Pro/Max, and M3 Pro/Max
Feature
High Performance: Active Thunderbolt 4 cable (2m) with integrated chipset that provides stable 40Gbp data transfer and 100W charging. Connect Thunderbolt 4/3/USB-C compatible laptops, iPad Pro (5th generation or later), etc. to a docking station or UHD monitor
Thunderbolt Certified: Intel Thunderbolt certified to ensure compatibility with Thunderbolt-enabled hosts and devices. DisplayPort 1.4a with DSC function supports up to 8K60Hz or dual 4K60Hz. Compliant with PCI Express 3.0 (32Gbps) and compatible with external PCIe devices High quality design: Uses coaxial wire with braided metal shield for enhanced EMI protection. Built-in active chipset maintains signal quality and provides stable Thunderbolt 4/USB4 performance. Increased durability with connector strain relief
Use
Connect Thunderbolt 4 or USB-C devices over longer distances
Power and charge Thunderbolt 4, Thunderbolt 3, or USB-C devices
Connects to Thunderbolt network devices or external PCIe cases Ideal for high-bandwidth applications such as external PCIe cases, storage drives, and Thunderbolt network devices
Compatible with MacBooks equipped with Apple M1 Pro/Max, M2 Pro/Max, and M3 Pro/Max

Ulasan Produk

Tidak ada ulasan