StarTech.com Thunderbolt 4 cable/1m/4K8K 60hz/40Gbps/100W PD/certified/USB4, TB3, USB-C, DisplayPort compatible

Sebelum PPN:
Rp1.799.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector(Connector A) Thunderbolt 4 (USB 4.0), (Connector B) Thunderbolt 4 (USB 4.0), (Plating) Nickel
Connector 1Thunderbolt 4
Connector 2Thunderbolt 4
Conversion TypeMale - Male
Data Packet RateUp to 40Gbps
Mass (g)43
Maximum Resolution8K(60Hz)
Operating Ambient Temperature (°C)10~40(50°F to 104°F)
Operating Humidity (%)85
Power Supply100 W
ROHS Directive (Corresponding to 10 Substances)Correspondence
Specification(Jacketed Cable) Thermoplastic Elastomer, (Type and Rating) Thunderbolt 4 - 40 Gbit/s, Thunderbolt 3 (40 Gbps), USB 3.2 Gen 2 - 10 Gbit/s, USB 3.0 (5 Gbps)
Storage EnvironmentTemperature: -10°C to 50°C (14°F to 122°F)
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High performance: 1m Thunderbolt 4 cable supporting 40Gbps, 8K video, and 100W power. USB Type-C - Type C connector provides universal compatibility with Thunderbolt 3 & 4, USB4 and other USB-C devices
Thunderbolt Certified: Intel Thunderbolt certified to ensure compatibility with Thunderbolt hosts and devices. DisplayPort 1.4a with DSC supports up to 8K60Hz or dual 4K60Hz. Compliant with PCI Express 3.0 (32Gbps) and compatible with external PCIe devices High-quality construction: Nickel-plated connector with PVC strain relief for high durability. Coaxial wire is coated with an alloy braided shield for enhanced EMI protection. RoHS compliant, environmentally friendly, non-toxic and halogen-free TPE coating material used
Thunderbolt 4 & USB-C compatible laptops, MacBooks with Apple M1 Pro/Max, M2 Pro/Max, M3 Pro/Max, iPad Pro (5th generation or higher), docking stations, 4K/8K UHD monitors, external PCIe cases , storage drives etc.
Compatible with Thunderbolt networks and audio devices
Feature
High performance: 1m Thunderbolt 4 cable supporting 40Gbps, 8K video, and 100W power. USB Type-C - Type C connector provides universal compatibility with Thunderbolt 3 & 4, USB4 and other USB-C devices
Thunderbolt Certified: Intel Thunderbolt certified to ensure compatibility with Thunderbolt hosts and devices. DisplayPort 1.4a with DSC supports up to 8K60Hz or dual 4K60Hz. Compliant with PCI Express 3.0 (32Gbps) and compatible with external PCIe devices High-quality construction: Nickel-plated connector with PVC strain relief for high durability. Coaxial wire is coated with an alloy braided shield for enhanced EMI protection. RoHS compliant, environmentally friendly, non-toxic and halogen-free TPE coating material used
Use
Thunderbolt 4 & USB-C compatible laptops, MacBooks with Apple M1 Pro/Max, M2 Pro/Max, M3 Pro/Max, iPad Pro (5th generation or higher), docking stations, 4K/8K UHD monitors, external PCIe cases , storage drives etc.
Compatible with Thunderbolt networks and audio devices

Ulasan Produk

Tidak ada ulasan