StarTech.com Thunderbolt 3 Cable/40Gbps/Thunderbolt 4 USB-C DisplayPort Compatible/Thunderbolt High Speed Data Transfer Monitor Display Video Output

Sebelum PPN:
Rp509.900 - Rp1.399.900
Spesifikasi
Connector AThunderbolt 3 (USB Type-C) [24 pin]
Connector BThunderbolt 3 (USB Type-C) [24 pin]
Connector ShapeThunderbolt 3 (USB Type-C) [24 pin] male - Thunderbolt 3 (USB Type-C) [24 pin] male
Conversion TypeMale - Male
Male MountingThunderbolt 3 (USB Type-C) [24 pin]
Maximum Resolution5k60Hz
Power (W)100 (Power Delivery 3.0)
Product Width (mm)12
Transmission Speed (Gbps)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High performance: Thunderbolt 3 cable (passive type) that enables stable 40Gbps transfer speed and 100W charging. Connect Thunderbolt 4/3, USB-C compatible laptops, iPad Pro (5th generation or later), etc. to docking stations and UHD monitors
Thunderbolt certified: Intel Thunderbolt certified product that has been confirmed to be compatible with Thunderbolt compatible devices. Supports up to 5K60Hz or dual 4K60Hz High quality design: Alloy braided shielding on the coaxial line for enhanced EMI protection. Strain-relief connector for durability Application: Thunderbolt 3 cable (USB-C compatible) for full 40Gbps data transfer, video, and device power. Ideal for stable connectivity of high-bandwidth devices such as external PCIe slot expansion boxes, storage drives, and Thunderbolt networking
Connect Thunderbolt 3 devices
Charge and power your Thunderbolt 3 devices
USB 3.2 mobile device charging; Peer-to-peer networking with multiple Thunderbolt 3 laptops
Feature
High performance: Thunderbolt 3 cable (passive type) that enables stable 40Gbps transfer speed and 100W charging. Connect Thunderbolt 4/3, USB-C compatible laptops, iPad Pro (5th generation or later), etc. to docking stations and UHD monitors
Thunderbolt certified: Intel Thunderbolt certified product that has been confirmed to be compatible with Thunderbolt compatible devices. Supports up to 5K60Hz or dual 4K60Hz High quality design: Alloy braided shielding on the coaxial line for enhanced EMI protection. Strain-relief connector for durability Application: Thunderbolt 3 cable (USB-C compatible) for full 40Gbps data transfer, video, and device power. Ideal for stable connectivity of high-bandwidth devices such as external PCIe slot expansion boxes, storage drives, and Thunderbolt networking
Use
Connect Thunderbolt 3 devices
Charge and power your Thunderbolt 3 devices
USB 3.2 mobile device charging; Peer-to-peer networking with multiple Thunderbolt 3 laptops

Ulasan Produk

Tidak ada ulasan