StarTech.com Thunderbolt 3 Cable/20Gbps/Thunderbolt 4 USB-C DisplayPort Compatible/Thunderbolt High Speed Data Transfer Monitor Display Video Output

Sebelum PPN:
Rp1.499.900 - Rp1.699.900
Spesifikasi
Connector AThunderbolt 3 (USB Type-C) [24 pin]
Connector BThunderbolt 3 (USB Type-C) [24 pin]
Connector ShapeThunderbolt 3 (USB Type-C) [24 pin] male - Thunderbolt 3 (USB Type-C) [24 pin] male
Conversion TypeMale - Male
Male MountingThunderbolt 3 (USB Type-C) [24 pin]
Maximum Resolution4K60Hz
Power (W)100 (Power Delivery 3.0)
Transmission Speed (Gbps)20
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High performance: Thunderbolt 3 cable (passive type) that enables stable 20Gbps transfer speed and 100W charging. Connect Thunderbolt 4/3, USB-C compatible laptops, iPad Pro (5th generation or later), etc. to docking stations and UHD monitors
Thunderbolt certified: Intel Thunderbolt certified product that has been confirmed to be compatible with Thunderbolt compatible devices. Compatible with up to 4K60Hz High quality design: Alloy braided shielding on the coaxial line for enhanced EMI protection. Connectors with strain relief feature provide high durability
Extends Thunderbolt 3 and USB-C connectivity with full support for 20Gbps data transfer, video, and device powering Ideal for stable connectivity of high-bandwidth devices such as external PCIe slot expansion boxes, storage drives, and Thunderbolt networking
Feature
High performance: Thunderbolt 3 cable (passive type) that enables stable 20Gbps transfer speed and 100W charging. Connect Thunderbolt 4/3, USB-C compatible laptops, iPad Pro (5th generation or later), etc. to docking stations and UHD monitors
Thunderbolt certified: Intel Thunderbolt certified product that has been confirmed to be compatible with Thunderbolt compatible devices. Compatible with up to 4K60Hz High quality design: Alloy braided shielding on the coaxial line for enhanced EMI protection. Connectors with strain relief feature provide high durability
Use
Extends Thunderbolt 3 and USB-C connectivity with full support for 20Gbps data transfer, video, and device powering Ideal for stable connectivity of high-bandwidth devices such as external PCIe slot expansion boxes, storage drives, and Thunderbolt networking

Ulasan Produk

Tidak ada ulasan