Spesifikasi
| Anti-tracking | Yes |
|---|---|
| Color | White |
| Dimensions, Width W x Height H x Depth D (mm) | About 46 x 115 x 25 |
| Lightning Guard | Yes |
| Limit Voltage (V) | 650 |
| Maximum Surge Voltage (V) | 2500 |
| Number of Outlets | 3 |
| Rating | AC:14A 125V 1400W,USB:DC5V 2.4A |
| USB Port | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AC outlet can connect up to 3 AC plugs to charge mobile devices (total maximum power consumption up to 1400W) USB charging port (2 ports) maximum current total is 2.4A USB overcurrent protection function (exceeds maximum output capacity) The protection function activates and automatically stops the power supply.) Built-in lightning surge reduction element to reduce damage from lightning strikes (with lightning guard operation lamp) Plug with insulating cover to prevent tracking fires (uses heat-resistant resin) ) The plug rotates 180°
Feature
AC outlet can connect up to 3 AC plugs to charge mobile devices (total maximum power consumption up to 1400W) USB charging port (2 ports) maximum current total is 2.4A USB overcurrent protection function (exceeds maximum output capacity) The protection function activates and automatically stops the power supply.) Built-in lightning surge reduction element to reduce damage from lightning strikes (with lightning guard operation lamp) Plug with insulating cover to prevent tracking fires (uses heat-resistant resin) ) The plug rotates 180°Ulasan Produk
Tidak ada ulasan




















































































































































