MCO Tap with lightning-resistant USB cord 1.5m 3 outlets 2 ports 2.4A
#Grup produk P113651500
Spesifikasi
| Anti-tracking | Yes |
|---|---|
| Color | White |
| Function | Lightning resistance and tracking resistance |
| Lightning Guard | Yes |
| Number of Outlets | 3 |
| Outlet Type | 2P |
| Output Current (A) | USB2 ports total 2.4 |
| Plug Shape | swing |
| Power Cable (m) | 1.5 |
| USB Port | Type-Ax2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































