StarTech.com Supports Mini+DisplayPort+-+ dual link DVI+ conversion adapter + USB bus power

Sebelum PPN:
Rp929.900
Spesifikasi
Cable Length (cm)35.8
Cable Length (m)0.358
ColorBlack
Connector ShapeDVI-I [29-pin] female - Mini-DisplayPort [20-pin] male
Conversion TypeFemale - Male
Female MountingDVI-I [29 pins]
Height (mm)13
Humidity (% RH)10~85
Length (mm)84
Male MountingMini-DisplayPort [20 pins]
Mass (g)103
Maximum Resolution[Digital] Dual link: 2560 x 1600, single link: 1920 x 1080
Operating Temperature (°C)0~45
Power SupplyUSB power supply
Product Width (mm)59
Storage Temperature (°C)-10~70
Supported Resolution2560x1600@60Hz,1920x1080@144Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DUAL LINK CONNECTION: Mini DisplayPort to Dual Link DVI Adapter that connects to a DVI display capable of 2560x1600 60Hz (dual link) or 1920x1200/1080p 144Hz (single link). 35.8cm integrated cable. USB power supply Excellent portability: The USB power supply type DVI monitor adapter has a lightweight design that fits neatly in a computer case, making it convenient to carry when traveling Excellent compatibility: DVI displays compatible with major DVI-D displays adapter. However, Apple Cinema Display is not supported. Plug and Play: Easy setup. Mini DP to DVI adapter does not require additional software or driver installation
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Ideal for exhibition displays, entertainment AV equipment sets, etc. as equipment for home offices, conference rooms, etc. Large screen using high-resolution DVI
Use your DVI monitor as an external display
Feature
DUAL LINK CONNECTION: Mini DisplayPort to Dual Link DVI Adapter that connects to a DVI display capable of 2560x1600 60Hz (dual link) or 1920x1200/1080p 144Hz (single link). 35.8cm integrated cable. USB power supply Excellent portability: The USB power supply type DVI monitor adapter has a lightweight design that fits neatly in a computer case, making it convenient to carry when traveling Excellent compatibility: DVI displays compatible with major DVI-D displays adapter. However, Apple Cinema Display is not supported. Plug and Play: Easy setup. Mini DP to DVI adapter does not require additional software or driver installation
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Use
Ideal for exhibition displays, entertainment AV equipment sets, etc. as equipment for home offices, conference rooms, etc. Large screen using high-resolution DVI
Use your DVI monitor as an external display

Ulasan Produk

Tidak ada ulasan