StarTech.com Stereo audio conversion adapter for USB connection 3.5mm mini jack extension external sound interface for headphones / microphone

Sebelum PPN:
Rp699.900
Spesifikasi
ColorBlack
Connector ShapeUSB Type-A [4 pin] Male - 3.5mm Stereo Mini (3 poles) Female
Conversion TypeFemale - Male
Female Mounting3.5mm stereo mini (3 poles)
Height (mm)12
Length (mm)62
Male MountingUSB Type-A [4 pin]
Mass (g)14
Product Width (mm)27
Supported OSWindows 2000/XP/Vista/7/8/8.1/10/11, Windows Server 2012/2012 R2/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux 3.5 or later (LTS version only)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3.5mm mini jack connector for headphones / microphone
Compatible with headphones and microphones on PlayStation 3 Compact palm size
Compliant with USB audio device class standard 1.0 Plug and play support
Add audio-enabled features to all USB-enabled computer systems Used in case of desktop or laptop onboard audio port failure
Connect 3.5mm mini jack headphones to Playstation 3 game console
* This product only supports monaural microphone input, not stereo input.
Warning
* This product only supports monaural microphone input, not stereo input.
Feature
3.5mm mini jack connector for headphones / microphone
Compatible with headphones and microphones on PlayStation 3 Compact palm size
Compliant with USB audio device class standard 1.0 Plug and play support
Use
Add audio-enabled features to all USB-enabled computer systems Used in case of desktop or laptop onboard audio port failure
Connect 3.5mm mini jack headphones to Playstation 3 game console

Ulasan Produk

Tidak ada ulasan