Ohm Electric Square Power Strip Lightning Surge Protection

Sebelum PPN:
Rp97.900
Spesifikasi
ColorWhite
FunctionLightning guard, flame retardancy, heat resistance, tracking resistance
Limit Voltage (V)650
Maximum Power Consumption (W)Total: 1500 or less
Maximum Surge Voltage (V)4000
Number of Outlets4
Outlet Type2P
Plug ShapeL type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Expansion outlet series Square tap Lightning guard Increase the number of existing wall outlets with a design that wraps around the wall outlet Flame-retardant and heat-resistant body insulation cover prevents tracking fire by using PBT resin that is resistant to heat. Built-in surge reduction element
* It is designed to be attached to an outlet with a height (thickness) of 8 mm or more from the wall surface.
* Check (measure) the height of the wall outlet to be installed.
* If it is 8 mm or less, a gap may occur after installation, so please be careful for safety.
Warning
* It is designed to be attached to an outlet with a height (thickness) of 8 mm or more from the wall surface.
* Check (measure) the height of the wall outlet to be installed.
* If it is 8 mm or less, a gap may occur after installation, so please be careful for safety.
Feature
Expansion outlet series Square tap Lightning guard Increase the number of existing wall outlets with a design that wraps around the wall outlet Flame-retardant and heat-resistant body insulation cover prevents tracking fire by using PBT resin that is resistant to heat. Built-in surge reduction element

Ulasan Produk

Tidak ada ulasan