Buffalo Software capture compatible USB 2.0 video capture

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number64-3780-34
Audio Compression FormatMPEG1 Layer 3, AAC, WMA
External InputRCA pin jack x 1, mini DIN 4 pin x 1, RCA pin jack x 2 (L channel: white/R channel: red)
Included AccessoriesAV cable, USB extension cable (50cm), Utility CD (driver, "VHS to DVD 4.0 SE")
InterfaceUSB2.0
Mass (g)About 15
Maximum Power Consumption (W)1
Operating EnvironmentTemperature: 0-40°C Humidity: 20-85%
Operating Voltage5V
Outer dimensions, Width W x Height H x Depth D (mm)19x79x14
Power SourceUSB bus power drive

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Special feature] "Video rescue strategy"
Equipped with a "monitor mode" that allows you to capture the videotape of your memories on your computer and watch the digitized data on your TV. Easy to install and install.
Various "editing" that you can enjoy freely
DVD-Video creation and smartphone / PSP (R) file creation
Feature
[Special feature] "Video rescue strategy"
Equipped with a "monitor mode" that allows you to capture the videotape of your memories on your computer and watch the digitized data on your TV. Easy to install and install.
Various "editing" that you can enjoy freely
DVD-Video creation and smartphone / PSP (R) file creation

Ulasan Produk

Tidak ada ulasan