Ohm Electric Smoke guard Power strip with separate push button switch Lightning guard with breaker

Sebelum PPN:
Rp569.900
Spesifikasi
Anti-trackingYes
Lightning GuardYes
Limit Voltage (V)650
Maximum Surge Voltage (V)2500
Number of Outlets6
Output Power (W)AC: 1500 or less
Power Cable (m)2
SwitchIndividual switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detects abnormal overheating with patented technology and protects against electrical fire Automatically shuts off power when the temperature of the outlet becomes abnormally high (Patent No. 6656339 adopted) With overcurrent prevention breaker (collective centralized switch and reset switch type): The breaker activates when it senses an overcurrent caused by an overcurrent. You can see the overcurrent at a glance. With a central switch and individual switch that cuts wasteful standby power by turning it on/off all at once: Cuts wasteful standby power from home appliances that are not in use. , When the smoke guard function is activated, the individual switch is automatically turned off to cut off the current. Built-in lightning surge reduction element: Reduces damage when lightning strikes, and is effective in limiting the induced lightning (lightning surge) voltage entering from the power outlet Dust Anti-tamper safety shutter: To prevent tampering, it will not open when inserted on one side Tracking fire prevention plug: Adopts heat-resistant urea resin, with anti-tracking insulation cover Spacious space that can also be used with an AC adapter Comes with a hook hole that can be hung on the wall Each outlet is energized with indicator LED
Feature
Detects abnormal overheating with patented technology and protects against electrical fire Automatically shuts off power when the temperature of the outlet becomes abnormally high (Patent No. 6656339 adopted) With overcurrent prevention breaker (collective centralized switch and reset switch type): The breaker activates when it senses an overcurrent caused by an overcurrent. You can see the overcurrent at a glance. With a central switch and individual switch that cuts wasteful standby power by turning it on/off all at once: Cuts wasteful standby power from home appliances that are not in use. , When the smoke guard function is activated, the individual switch is automatically turned off to cut off the current. Built-in lightning surge reduction element: Reduces damage when lightning strikes, and is effective in limiting the induced lightning (lightning surge) voltage entering from the power outlet Dust Anti-tamper safety shutter: To prevent tampering, it will not open when inserted on one side Tracking fire prevention plug: Adopts heat-resistant urea resin, with anti-tracking insulation cover Spacious space that can also be used with an AC adapter Comes with a hook hole that can be hung on the wall Each outlet is energized with indicator LED

Ulasan Produk

Tidak ada ulasan