StarTech.com Smartphone charging Micro-USB cable 0.5m L type right facing Micro USB (male)-USB (male) 24AWG
#Grup produk P113648302
Spesifikasi
| Cable Length (cm) | 50 |
|---|---|
| Color | Black |
| Connector A | USB Type-A [4 pin] |
| Connector B | Micro USB Type-B [5 pin] |
| Connector Shape | USB Type-A [4 pin] male - L type right facing Micro USB Type-B [5 pin] male |
| Conversion Type | Male - Male |
| Data Transfer Rate | 480 |
| Feature | Power delivery support / data transmission |
| Male Mounting | USB Type-A [4 pin], L type left facing Micro USB Type-B [5 pin] |
| Mass (g) | 18 |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fully provides charging power to Micro-USB mobile devices The compact design allows the device to be connected even in hard-to-reach places or narrow spaces, so it can be neatly stored in a business bag.
Charging and syncing Micro-USB compatible mobile devices
Micro-USB compatible device accessory Used as a cable substitute or as a spare when going out
Charging and syncing Micro-USB compatible mobile devices
Micro-USB compatible device accessory Used as a cable substitute or as a spare when going out
Feature
Fully provides charging power to Micro-USB mobile devices The compact design allows the device to be connected even in hard-to-reach places or narrow spaces, so it can be neatly stored in a business bag.Use
Charging and syncing Micro-USB compatible mobile devicesMicro-USB compatible device accessory Used as a cable substitute or as a spare when going out
Ulasan Produk
Tidak ada ulasan



















































































































































-USB%20(male)%2024AWG/8eP113648302-1.jpg)
