Nakabayashi Small wired 5 button BlueLED mouse

Sebelum PPN:
Rp599.900
Spesifikasi
Cable Length (m)1.5
InterfaceUSB (A) connector
Main Unit Dimensions, Width W x Depth D x Height H (mm)71x95x39
Mass (g)80
Number of Buttons5 buttons (4 buttons + wheel buttons)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reading methodBlue LED
Resolution600/1000 / 1600dpi switchable
SizeS
Suitable ModelsA computer with a working USB port
Supported OSWindows 10 / 8.1 / 8/7, Mac OS X or later * (* Back forward button not supported)
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A form that pursues a comfortable grip.
A slightly thick form that follows the shape of the hand. Pursuing a shape that allows the thumb, ring finger, and little finger to naturally grasp the mouse.
The reading resolution (pointer speed) changes from 600 to 1000 to 1600 dpi each time the switch button is pressed.
Equipped with "Forward" and "Back" buttons that are convenient for browsing the Internet. Not compatible with mac. You cannot change the "Forward" and "Back" assignment commands.
Feature
A form that pursues a comfortable grip.
A slightly thick form that follows the shape of the hand. Pursuing a shape that allows the thumb, ring finger, and little finger to naturally grasp the mouse.
The reading resolution (pointer speed) changes from 600 to 1000 to 1600 dpi each time the switch button is pressed.
Equipped with "Forward" and "Back" buttons that are convenient for browsing the Internet. Not compatible with mac. You cannot change the "Forward" and "Back" assignment commands.

Ulasan Produk

Tidak ada ulasan