Spesifikasi
| AS ONE Part Number | 64-3778-24 |
|---|---|
| Cable Length (m) | 3 |
| Cable Thickness (mm) | 3.4 |
| Cable Type | slim, durable |
| Color | White |
| Interface | USB 2.0/1.1 |
| Maximum Current (A) | 2.4 (standard value) |
| Maximum Voltage (V) | 20 (standard value) |
| Operating Environment | Temperature 5-40°C, Humidity 10-80% |
| Suitable Models | Devices with a USB micro-B terminal and devices with a USB Type-A terminal |
| Terminal Shape | USB micro-B male to USB Type-A male |
| Transfer Speed (Mbps) | Maximum 480 (standard value) |
| Warranty Period | Only initial failure |
| suitable usage | data transfer, charging |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A flexible, strong, slim USB 2.0 cable that supports fast charging and data transfer for smartphones. Features a newly designed rubber bushing for increased resistance to breakage.
Feature
A flexible, strong, slim USB 2.0 cable that supports fast charging and data transfer for smartphones. Features a newly designed rubber bushing for increased resistance to breakage.Ulasan Produk
Tidak ada ulasan




















































































































































