ELPA (Asahi Electric) Slim power strip that can be inserted anywhere Power strip 5 power strips
#Grup produk P113647844
Spesifikasi
| Color | White |
|---|---|
| Number of Outlets | 5 |
| Operating Temperature Range (°C) | -10~40 |
| Outlet Type | 2P |
| Plug Shape | L type |
| Power Cable (m) | 1.5 |
| Rated Current (A) | 15 |
| Rated Power (W) | 1500 or less |
| Rated Voltage (V) | 125 |
| Where to Use | Indoor use only |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Slim design without waste. You can plug in multiple AC adapters. .. Prevents electric fires. The cord has a safety structure with a protective cover. L-shaped plug that can be wired neatly.
Feature
Slim design without waste. You can plug in multiple AC adapters. .. Prevents electric fires. The cord has a safety structure with a protective cover. L-shaped plug that can be wired neatly.Ulasan Produk
Tidak ada ulasan



















































































































































%20Slim%20power%20strip%20that%20can%20be%20inserted%20anywhere%20Power%20strip%205%20power%20strips/ngP113647844-1.jpg)
