ELPA (Asahi Electric) Slim power strip that can be inserted anywhere Power strip 5 ports USB port 1 port With centralized switch

Sebelum PPN:
Rp349.900
Spesifikasi
ColorWhite
Number of Outlets5
Operating Temperature Range (°C)-10~40
Outlet Type2P
Plug ShapeL type
Power Cable (m)1.5
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
SwitchConcentration
Where to UseIndoor use only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim design without waste. You can plug in multiple AC adapters. Prevents electric fires. The cord has a safety structure with a protective cover. L-shaped plug that can be wired neatly.
Feature
Slim design without waste. You can plug in multiple AC adapters. Prevents electric fires. The cord has a safety structure with a protective cover. L-shaped plug that can be wired neatly.

Ulasan Produk

Tidak ada ulasan