Spesifikasi
| Cable Length (m) | 1.5 |
|---|---|
| Plug Shape | L plug |
| Rating | 15A/125V, 1500W or less |
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
Heat-resistant PBT resin used around the outlet Durable double-insulated cord L-plug with tracking-resistant insulation cover
AC adapter compatible
AC adapter compatible
Feature
Heat-resistant PBT resin used around the outlet Durable double-insulated cord L-plug with tracking-resistant insulation coverAC adapter compatible
Ulasan Produk
Tidak ada ulasan