Ohm Electric Slim Power Strip

Sebelum PPN:
Rp159.900 - Rp179.900
Spesifikasi
Anti-trackingYes
ColorWhite
FunctionHeat resistance, flame retardancy, tracking resistance, double coating
Outlet Type2P
Plug ShapeL type
Power Cable (m)1.5
Rated Capacity (W)1500
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
SwitchCentralized switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient slim tap that can be inserted freely and without waste. Modularized current-carrying part suppresses combustion to improve heat resistance. Uses safe flame-retardant resin, flame-retardant body tracking that is hard to burn. With hook hole that can be hung on
Feature
Convenient slim tap that can be inserted freely and without waste. Modularized current-carrying part suppresses combustion to improve heat resistance. Uses safe flame-retardant resin, flame-retardant body tracking that is hard to burn. With hook hole that can be hung on

Ulasan Produk

Tidak ada ulasan