Trimate Slim external portable DVD drive with USB Type-A/C support
#Grup produk P113647747
Spesifikasi
| Color | Black |
|---|---|
| Dimensions (mm) | 139x142x18 |
| Interface | USB3.0/USB2.0 |
| Mass (g) | 300 |
| Material | ABS |
| Power Supply | USB bus power |
| Reading Speed | DVD-ROM 8x, CD-ROM 24x |
| Specification | Compatible discs: DVD-ROM, DVD-R/+R, DVD-RW/+RW, DVD-R/+RW DL, DVD-RAM, CD-ROM, CD-R, CD -RW, VCD, SVCD |
| Supported OS | Windows11/10/8/7, MacOS 10.5 or later, Linux |
| Terminal Shape | USB Type-A,USB Type-C |
| Writing Speed | DVD-R/+R 8x, DVD-RW 4x, CD-R 24x |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Built-in USB Type-A & C cable & bus powered for easy portability, USB 3.0 portable DVD/CD drive Type-A port for easy use at home or on the go
It can be connected to either PC with a Type-C port without a conversion adapter.
CD/DVD playback, data storage
It can be connected to either PC with a Type-C port without a conversion adapter.
CD/DVD playback, data storage
Feature
Built-in USB Type-A & C cable & bus powered for easy portability, USB 3.0 portable DVD/CD drive Type-A port for easy use at home or on the goIt can be connected to either PC with a Type-C port without a conversion adapter.
Use
CD/DVD playback, data storageUlasan Produk
Tidak ada ulasan




















































































































































