StarTech.com Sliding keyboard tray / Full motion / Height adjustment compatible / Retrofit keyboard / Mouse tray / 255mm x 670mm / Table mount compatible Ergonomic slider

Sebelum PPN:
Rp4.099.900
Spesifikasi
Allowable Load (kg)2
ColorBlack
Dimensions (Width W x Depth D) (mm)Tray: 670 x 255
Height (mm)145
Installation Dimensions (mm)Space: 750 x 147, thickness: 20
Length (mm)670
Mass (kg)8.6
Warranty Period2 years
Width (mm)710

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable keyboard slider: Full-size keyboard and mouse large enough integrated wrist rest, full-motion adjustment function with stopper to prevent the keyboard / mouse from falling when tilting: Adjustable paddle allows you to fix the height in any position Spring type mechanism (adjustment width 340 mm), up / down + 15 / -13 degrees, left / right +/- 180 degrees (when the tray is below the desk)
Can be pulled out from the edge of the desk to 470 mm Ergonomic design: Comfortable soft touch Synthetic leather Keyboard tray with thin wrist rest + non-slip mouse pad (can be placed on either side), Optical mouse compatible mouse pad Easy installation: For precise installation Comes with a useful template. With adhesive foam pad that protects the back of the top plate when adjusting the height and operating at a position higher than the desk
Clean work space: Space-saving type that can be stored under the desk. Adhesive cable clip included. Organize wiring around the desk to reduce the risk of cables getting caught in the tray's range of motion
Providing an environment where staff can work comfortably in a commercial office Effective use of limited desk space such as partitioned offices and home offices
Feature
Adjustable keyboard slider: Full-size keyboard and mouse large enough integrated wrist rest, full-motion adjustment function with stopper to prevent the keyboard / mouse from falling when tilting: Adjustable paddle allows you to fix the height in any position Spring type mechanism (adjustment width 340 mm), up / down + 15 / -13 degrees, left / right +/- 180 degrees (when the tray is below the desk)
Can be pulled out from the edge of the desk to 470 mm Ergonomic design: Comfortable soft touch Synthetic leather Keyboard tray with thin wrist rest + non-slip mouse pad (can be placed on either side), Optical mouse compatible mouse pad Easy installation: For precise installation Comes with a useful template. With adhesive foam pad that protects the back of the top plate when adjusting the height and operating at a position higher than the desk
Clean work space: Space-saving type that can be stored under the desk. Adhesive cable clip included. Organize wiring around the desk to reduce the risk of cables getting caught in the tray's range of motion
Use
Providing an environment where staff can work comfortably in a commercial office Effective use of limited desk space such as partitioned offices and home offices

Ulasan Produk

Tidak ada ulasan