StarTech.com Sliding keyboard tray
#Grup produk P113647349
Spesifikasi
| Color | Black |
|---|---|
| Height (cm) | 21.5 |
| Length (cm) | 67 |
| Width (cm) | 78.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ergonomic keyboard tray with wrist rest reduces the strain on your arm Wide design with a width of 670 mm and a depth of 255 mm A stable platform with a load capacity of 2 kg
Place the keyboard in a comfortable position with +/- 15 ° tilt angle adjustment
Adjust left and right swing in the range of +/- 20 °
170mm height adjustment width Installed under the desk to make extensive use of desk space Adjust the drawer from the desk and place the keyboard in the optimum position. Supports a drawer width of 320 mm Designed to be stored under the desk with a drawer rail Cable binding function that allows wiring to pass through the main body
Providing an environment where staff can work comfortably in a commercial office Effective use of limited desk space such as partitioned offices and home offices
Place the keyboard in a comfortable position with +/- 15 ° tilt angle adjustment
Adjust left and right swing in the range of +/- 20 °
170mm height adjustment width Installed under the desk to make extensive use of desk space Adjust the drawer from the desk and place the keyboard in the optimum position. Supports a drawer width of 320 mm Designed to be stored under the desk with a drawer rail Cable binding function that allows wiring to pass through the main body
Providing an environment where staff can work comfortably in a commercial office Effective use of limited desk space such as partitioned offices and home offices
Feature
Ergonomic keyboard tray with wrist rest reduces the strain on your arm Wide design with a width of 670 mm and a depth of 255 mm A stable platform with a load capacity of 2 kgPlace the keyboard in a comfortable position with +/- 15 ° tilt angle adjustment
Adjust left and right swing in the range of +/- 20 °
170mm height adjustment width Installed under the desk to make extensive use of desk space Adjust the drawer from the desk and place the keyboard in the optimum position. Supports a drawer width of 320 mm Designed to be stored under the desk with a drawer rail Cable binding function that allows wiring to pass through the main body
Use
Providing an environment where staff can work comfortably in a commercial office Effective use of limited desk space such as partitioned offices and home officesUlasan Produk
Tidak ada ulasan




















































































































































