Buffalo Single-ear headband monaural headset, USB connection

Sebelum PPN:
Rp549.900
Spesifikasi
Cable Length (m)About 1.8
ColorBlack
DirectivityOmnidirectional (omnidirectional) *Please use towards your mouth.
Earphone shapeoverhead
Frequency Band (Hz)Headphone section: 20-20k, microphone section: 100-10k
Included AccessoriesWarranty (listed on the inside of the package mount)
InterfaceUSB Type-A
Mass (g)Approximately 69 (including cable)
Maximum Input (mW)30
Operating Humidity (%)10~80
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)130 x 155 x 45 (mic arm and cable not included)
SensitivityHeadphone section: 108dB±3dB, Microphone section: -34dB±3dB
StandardVCCI Class B
Suitable ModelsWindows PC with USB terminal, Mac, PlayStation (R) 4
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB connection method that can be used simply by connecting to a computer's USB port. Small and easy-to-carry earhook type. Equipped with a 27mm driver unit for clear sound.
*Operation is not guaranteed on all models. *"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is also a product of the same company. *The weight may differ from that stated on the package depending on the manufacturing date.
Warning
*Operation is not guaranteed on all models. *"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is also a product of the same company. *The weight may differ from that stated on the package depending on the manufacturing date.
Feature
USB connection method that can be used simply by connecting to a computer's USB port. Small and easy-to-carry earhook type. Equipped with a 27mm driver unit for clear sound.

Ulasan Produk

Tidak ada ulasan