MCO Silicon USB cable AtoC

Sebelum PPN:
Rp109.900 - Rp229.900
Spesifikasi
Applicable Standard(Charging) Maximum 5V/3A (56K resistance)
Connector ShapeUSB A-USB Type-C
StandardUSB2.0
Suitable ModelsComputers with USB A terminals, USB-AC adapters, mobile batteries, etc. Smartphones, tablets, HDDs/SSDs, etc. with USB Type-C terminals
Supported Transfer Speed (Mbps)Up to 480 * theoretical value
Warranty Period6 months from the date of purchase *Proof of purchase such as a receipt is required to receive the warranty.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-A to USB Type-C cable that uses smooth silicon and is soft and tangle-free, compatible with both communication and charging.
*This product does not guarantee connectivity with all USB devices. *This product may not be able to connect depending on the shape of the attached device. *When removing this product, hold the connector and remove it. *Please do not use this product with wet hands or in dusty locations. Doing so may cause a fire. *The manufacturer cannot guarantee any loss of data or programs that may occur while using this product. *The manufacturer cannot be held responsible for any malfunctions or breakdowns of connected devices caused by the use of this product. *We take every precaution in manufacturing this product, but in the unlikely event that it is defective, we will immediately replace it. *Please forgive us for any further responsibility. *This product's warranty is valid only in Japan. This warranty is valid only in Japan.
Warning
*This product does not guarantee connectivity with all USB devices. *This product may not be able to connect depending on the shape of the attached device. *When removing this product, hold the connector and remove it. *Please do not use this product with wet hands or in dusty locations. Doing so may cause a fire. *The manufacturer cannot guarantee any loss of data or programs that may occur while using this product. *The manufacturer cannot be held responsible for any malfunctions or breakdowns of connected devices caused by the use of this product. *We take every precaution in manufacturing this product, but in the unlikely event that it is defective, we will immediately replace it. *Please forgive us for any further responsibility. *This product's warranty is valid only in Japan. This warranty is valid only in Japan.
Feature
USB-A to USB Type-C cable that uses smooth silicon and is soft and tangle-free, compatible with both communication and charging.

Ulasan Produk

Tidak ada ulasan