Spesifikasi
| Color | Black |
|---|---|
| Connector | USB A type |
| Continuous Operating Time (hour) | About 300 |
| Continuous Standby Time | About 1 year |
| Frequency | Wireless: 2.4GHz |
| Mass (g) | Body: about 63 (not including batteries), receiver: about 2 |
| Operating Humidity (%) | ~85RH (when there is no condensation) |
| Operating Temperature Range (°C) | 5~40 |
| Outer dimensions, Width W x Height H x Depth D (mm) | Mouse body: about 65 x 38 x 110, receiver: about 14 x 19 x 6 |
| Power Supply | Mouse: Battery, Receiver: USB bus power |
| Reading method | BlueLED |
| Resolution | 800/1200 / 1600dpi switchable |
| Size | M |
| Storage Humidity (%) | ~85RH (when there is no condensation) |
| Storage Temperature Range (°C) | 10~55 |
| Suitable Models | Windows PC and Mac series with USB port |
| Supported OS | Windows 8.1 / RT8.1 / 10, Mac OS X (10.10 or later) |
| Type of Connection | wireless |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It has a silent design that suppresses clicking noise, making it convenient for use in places where noise is a concern. Made with materials that have passed the antibacterial test, and has an effect of inhibiting the growth of bacteria by 99.9% or more (mouse body and each button). ) Comes with a Blue LED sensor, so you can read even the slightest unevenness on a wood grain or glass table and operate comfortably Three levels of 800/1200/1600 dpi can be switched according to the application Left/right button, wheel button, back/forward With 5 operation buttons on the side buttons
Feature
It has a silent design that suppresses clicking noise, making it convenient for use in places where noise is a concern. Made with materials that have passed the antibacterial test, and has an effect of inhibiting the growth of bacteria by 99.9% or more (mouse body and each button). ) Comes with a Blue LED sensor, so you can read even the slightest unevenness on a wood grain or glass table and operate comfortably Three levels of 800/1200/1600 dpi can be switched according to the application Left/right button, wheel button, back/forward With 5 operation buttons on the side buttonsUlasan Produk
Tidak ada ulasan




















































































































































