Spesifikasi
| Color | White |
|---|---|
| Connector | Mouse body: micro USB, receiver: USB A type |
| Continuous Operating Time (hour) | About 24 |
| Continuous Standby Time | About 2 months |
| Frequency | Wireless: 2.4GHz |
| Mass (g) | Body: Approx. 78, Receiver: Approx. 2 |
| Operating Humidity (%) | ~85RH (when there is no condensation) |
| Operating Temperature Range (°C) | 5~40 |
| Outer dimensions, Width W x Height H x Depth D (mm) | Mouse body: about 67 x 40 x 119, receiver: about 14 x 19 x 6 |
| Power Supply | Mouse: Built-in rechargeable battery, Receiver: USB bus power |
| Reading method | BlueLED |
| Resolution | 800/1200 / 1600dpi switchable |
| Size | L |
| Storage Humidity (%) | ~85RH (when there is no condensation) |
| Storage Temperature Range (°C) | 10~55 |
| Suitable Models | Windows PC and Mac series with USB port |
| Supported OS | Windows8.1/RT8.1/10, Mac OS X (10.10 or later) |
| Type of Connection | wireless |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It has a silent design that suppresses clicking noise, making it convenient for use in places where noise is a concern. Made with materials that have passed the antibacterial test, and has an effect of inhibiting the growth of bacteria by 99.9% or more (mouse body and each button). ) With a Blue LED sensor, you can read slight unevenness even on a wood grain or glass table and operate comfortably Rechargeable without batteries, can be easily charged with a single USB cable 3-step switching of 800/1200/1600 dpi / With 5 operation buttons: right button, wheel button, back/forward side button
Feature
It has a silent design that suppresses clicking noise, making it convenient for use in places where noise is a concern. Made with materials that have passed the antibacterial test, and has an effect of inhibiting the growth of bacteria by 99.9% or more (mouse body and each button). ) With a Blue LED sensor, you can read slight unevenness even on a wood grain or glass table and operate comfortably Rechargeable without batteries, can be easily charged with a single USB cable 3-step switching of 800/1200/1600 dpi / With 5 operation buttons: right button, wheel button, back/forward side buttonUlasan Produk
Tidak ada ulasan




















































































































































