Ohm Electric Silent tabletop shredder

Sebelum PPN:
Rp1.199.900
Spesifikasi
AC adapter (rated input)DC24V/1.0A
AC adapter (rated output)AC100~240(50/60Hz)1.0A
Cable Length (m)About 1.2
Dimensions (Width x Depth x Height) (mm)235x133x175
Dust box capacity (L)About 2
Main Unit Dimensions, Width W x Depth D x Height H (mm)Approx. 235 x 133 x 175
Mass (kg)About 2
MaterialBody: ABS, dust box: AS
Maximum Paper Width for ShreddingA5
Maximum Sheets of ShreddingA5 paper (64g/m <sup>2</sup> ) x 4 sheets
Operating Sound (dB)About 60
Power Consumption (W)20
Power Input (V)Dedicated AC adapter (PS24-240-1000)
Rated Current (A)1
Rated Usage Time (minute)About 6, (pause) about 45
Reverse Feeding FunctionYes
Shred shapecross cut
Shredding Size (mm)About 3 x 18
Shredding Speed (50Hz/60Hz) (m/min)About 1.3
Width of Inlet (mm)155

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact desktop shredder with a handle that makes it easy to carry.
With a 3 x 18 mm cross cut, personal information is perfectly guarded.
Quiet design of 60dB, with LED in the dust box.
With overheat automatic stop function.
Up to 4 sheets of A5 size paper can be shredded, and up to 2 sheets of A4 size can be folded in half.
Feature
A compact desktop shredder with a handle that makes it easy to carry.
With a 3 x 18 mm cross cut, personal information is perfectly guarded.
Quiet design of 60dB, with LED in the dust box.
With overheat automatic stop function.
Up to 4 sheets of A5 size paper can be shredded, and up to 2 sheets of A4 size can be folded in half.

Ulasan Produk

Tidak ada ulasan