Ohm Electric Silent Mouse Wired 5 Buttons BlueLED M Size Antibacterial

Sebelum PPN:
Rp159.900
Spesifikasi
Cable Length (m)1.5
ColorBlack
ConnectorUSB A type
Mass (g)About 83
Number of Buttons5
Operating Humidity (%)~85RH (when there is no condensation)
Operating Temperature Range (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)About 65 x 38 x 110
Resolution1200/1600/2000/3200dpi switchable
SizeM
Storage Humidity (%)~85RH (when there is no condensation)
Storage Temperature Range (°C)10~55
Suitable ModelsWindows PC and Mac series with USB port
Supported OSWindows 8.1 / RT8.1 / 10, Mac OS X (10.10 or later)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a silent design that suppresses clicking noise, making it convenient for use in places where noise is a concern. Made with materials that have passed the antibacterial test, and has an effect of inhibiting the growth of bacteria by 99.9% or more (mouse body and each button). ) Equipped with a blue LED sensor, it can read slight unevenness even on a wood grain or glass table and can be operated comfortably Three levels of 1200 / 1600 / 2000 / 3200 dpi can be switched according to the application Left / right button, wheel button, return / With 5 operation buttons for the forward side button
Feature
It has a silent design that suppresses clicking noise, making it convenient for use in places where noise is a concern. Made with materials that have passed the antibacterial test, and has an effect of inhibiting the growth of bacteria by 99.9% or more (mouse body and each button). ) Equipped with a blue LED sensor, it can read slight unevenness even on a wood grain or glass table and can be operated comfortably Three levels of 1200 / 1600 / 2000 / 3200 dpi can be switched according to the application Left / right button, wheel button, return / With 5 operation buttons for the forward side button

Ulasan Produk

Tidak ada ulasan