Spesifikasi
| Cable Length (m) | 1.5 |
|---|---|
| Color | White |
| Connector | USB A type |
| Mass (g) | About 97 |
| Number of Buttons | 5 |
| Operating Humidity (%) | ~85RH (when there is no condensation) |
| Operating Temperature Range (°C) | 5~40 |
| Outer dimensions, Width W x Height H x Depth D (mm) | About 67 x 340 x 119 |
| Resolution | 1200/1600/2000/3200dpi switchable |
| Size | L |
| Storage Humidity (%) | ~85RH (when there is no condensation) |
| Storage Temperature Range (°C) | 10~55 |
| Suitable Models | Windows PC and Mac series with USB port |
| Supported OS | Windows 8.1 / RT8.1 / 10, Mac OS X (10.10 or later) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It has a silent design that suppresses clicking noise, making it convenient for use in places where noise is a concern. Made with materials that have passed the antibacterial test, and has an effect of inhibiting the growth of bacteria by 99.9% or more (mouse body and each button). ) Equipped with a blue LED sensor, it can read slight unevenness even on a wood grain or glass table and can be operated comfortably Three levels of 1200 / 1600 / 2000 / 3200 dpi can be switched according to the application Left / right button, wheel button, return / With 5 operation buttons for the forward side button
Feature
It has a silent design that suppresses clicking noise, making it convenient for use in places where noise is a concern. Made with materials that have passed the antibacterial test, and has an effect of inhibiting the growth of bacteria by 99.9% or more (mouse body and each button). ) Equipped with a blue LED sensor, it can read slight unevenness even on a wood grain or glass table and can be operated comfortably Three levels of 1200 / 1600 / 2000 / 3200 dpi can be switched according to the application Left / right button, wheel button, return / With 5 operation buttons for the forward side buttonUlasan Produk
Tidak ada ulasan




















































































































































