Sebelum PPN:
Rp3.499.900 - Rp4.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Conform to | Chrome + OS + (attached software is not available) |
|---|---|
| Conformed Standard | USB mass storage class |
| Included Accessories | USB 3.1 (Gen 1) cable (50cm), instruction manual (warranty) |
| Interface | [USB section] USB 3.1 (Gen 1) /3.0/2.0 |
| Operating Environment | 5~35°C/20~80% |
| Power Supply | USB bus power |
| Security | Outing lock, SecureLock Mobile2 (encryption: AES 256bit software method) |
| Terminal Shape | Micro-Bx1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shockproof performance allows it to withstand drops from 75cm, so you can rest assured in the unlikely event of a fall. The USB connector protection mechanism provides a secure connection and reduces connection troubles. With "Smart Twins", you can easily back up and restore your entire HDD, protecting your data even if your PC's built-in HDD breaks down! With Mimamori Signal for Portable, you can predict failures even when you take it with you, so you can use it with confidence. . Compatible with Mimamori Signal Premium Support. We will suggest ways to use it that suit your needs!
Feature
Shockproof performance allows it to withstand drops from 75cm, so you can rest assured in the unlikely event of a fall. The USB connector protection mechanism provides a secure connection and reduces connection troubles. With "Smart Twins", you can easily back up and restore your entire HDD, protecting your data even if your PC's built-in HDD breaks down! With Mimamori Signal for Portable, you can predict failures even when you take it with you, so you can use it with confidence. . Compatible with Mimamori Signal Premium Support. We will suggest ways to use it that suit your needs!Ulasan Produk
Tidak ada ulasan



















































































































































/42P113646146-1.jpg)
