StarTech.com SFP28 Module / Cisco SFP-25G-SR-S Compatible / 25Gbps / LC Connector / Multimode Fiber (MMF) / Up to 100m / 850nm Tx Rx / DDM DOM / 25 Gigabit Optical Transceiver
#Grup produk P113645800
Spesifikasi
| Connector | A: 1x SFP slot (20-pin, SFP28) B: 1x optical fiber (LC, 2-core) |
|---|---|
| Data Packet Rate | 25.78 Gbps |
| Height (mm) | 9 |
| Length (mm) | 57 |
| MTBF (hour) | 4020594 hours (when used at 55°C) |
| Mass (g) | 200 |
| Operating Humidity (%) | 85RH |
| Operating Temperature Range (°C) | 0~70 |
| Power Consumption (W) | 1.2 or less |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Specification | DDM: Yes, Fiber Operation Mode: Full Duplex, Compatible Network: 25 Gbps, Max Transmission Distance: 100m |
| Standard | IEEE 802.3cc 25GBASE-LR |
| Storage Temperature Range (°C) | -40~85 |
| Type | Fiber type: Single mode |
| Wavelength (nm) | 850 |
| Width (mm) | 14 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CISCO COMPATIBLE TRANSCEIVER: 100% compatible with Cisco SFP-25G-SR-S MMF modules. Provides stable 25 Gigabit connectivity over distances up to 100 meters. Optical transceivers are programmed and tested for seamless integration with Cisco switches and routers. HIGH BANDWIDTH: 25Gb multimode fiber SFP28 is ideal for high-bandwidth applications such as data migration, large-capacity data transfer, high-performance storage, content streaming, and fast online content uploads.
Compatible with MSA-compliant switches: Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, and other network switches that support non-genuine modules, as well as fiber optic transceivers that support uncoded modules. Supported by pros: Developing IT professional grade products for over 35 years. Free, unlimited support for product questions and inquiries from the manufacturer.
Compatible with MSA-compliant switches: Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, and other network switches that support non-genuine modules, as well as fiber optic transceivers that support uncoded modules. Supported by pros: Developing IT professional grade products for over 35 years. Free, unlimited support for product questions and inquiries from the manufacturer.
Feature
CISCO COMPATIBLE TRANSCEIVER: 100% compatible with Cisco SFP-25G-SR-S MMF modules. Provides stable 25 Gigabit connectivity over distances up to 100 meters. Optical transceivers are programmed and tested for seamless integration with Cisco switches and routers. HIGH BANDWIDTH: 25Gb multimode fiber SFP28 is ideal for high-bandwidth applications such as data migration, large-capacity data transfer, high-performance storage, content streaming, and fast online content uploads.Compatible with MSA-compliant switches: Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, and other network switches that support non-genuine modules, as well as fiber optic transceivers that support uncoded modules. Supported by pros: Developing IT professional grade products for over 35 years. Free, unlimited support for product questions and inquiries from the manufacturer.
Ulasan Produk
Tidak ada ulasan



















































































































































%20%2F%20Up%20to%20100m%20%2F%20850nm%20Tx%20Rx%20%2F%20DDM%20DOM%20%2F%2025%20Gigabit%20Optical%20Transceiver/m8P113645800-1.jpg)
