StarTech.com SFP28 Module / Cisco SFP-25G-LR-S Compatible / 25Gbps / LC Connector / Single-Mode Fiber (SMF) / Up to 10km / 1310nm Tx/Rx / DDM DOM / 25 Gigabit Optical Transceiver

Sebelum PPN:
Rp5.899.900
Spesifikasi
ConnectorA: 1x SFP slot (20-pin, SFP28) B: 1x optical fiber (LC, 2-core)
Data Packet Rate25.78 Gbps
Height (mm)9
Length (mm)57
MTBF (hour)3292647 (when used at 55°C)
Mass (g)200
Operating Humidity (%)85RH
Operating Temperature Range (°C)0~70
Power Consumption (W)1.2 or less
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationDDM: Yes, Fiber Operation Mode: Full Duplex, Compatible Network: 25 Gbps, Max Transmission Distance: 10 km
StandardIEEE 802.3cc 25GBASE-LR
Storage Temperature Range (°C)-40~85
TypeFiber: Single mode
Wavelength (nm)1310
Width (mm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CISCO COMPATIBLE TRANSCEIVER: 100% compatible with Cisco SFP-25G-LR-S SMF modules. Provides stable 25 Gigabit connectivity over distances up to 10km. Optical transceivers are programmed and tested for seamless integration with Cisco switches and routers. HIGH BANDWIDTH: 25Gb single-mode fiber SFP28 is ideal for high-bandwidth applications such as data migration, large-capacity data transfer, high-performance storage, content streaming, and fast online content uploads.
Compatible with MSA-compliant switches: Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, and other network switches that support non-genuine modules, as well as fiber optic transceivers that support uncoded modules. Supported by pros: Developing IT professional grade products for over 35 years. Free, unlimited support for product questions and inquiries from the manufacturer.
Feature
CISCO COMPATIBLE TRANSCEIVER: 100% compatible with Cisco SFP-25G-LR-S SMF modules. Provides stable 25 Gigabit connectivity over distances up to 10km. Optical transceivers are programmed and tested for seamless integration with Cisco switches and routers. HIGH BANDWIDTH: 25Gb single-mode fiber SFP28 is ideal for high-bandwidth applications such as data migration, large-capacity data transfer, high-performance storage, content streaming, and fast online content uploads.
Compatible with MSA-compliant switches: Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, and other network switches that support non-genuine modules, as well as fiber optic transceivers that support uncoded modules. Supported by pros: Developing IT professional grade products for over 35 years. Free, unlimited support for product questions and inquiries from the manufacturer.

Ulasan Produk

Tidak ada ulasan