StarTech.com SFP+ module/HPE product 813874-B21 compatible/10GBASE-T compliant copper transceiver

Sebelum PPN:
Rp7.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% compatibility with HP 813874-B21 Uses a more cost-effective cable than StarTech.com SFP module fiber optics backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards Hot swap with fiber optic modules
HP Switch / Router Failure or Corrupted Replace SFP + Modules Extend Network to Remote Segments
Feature
Guaranteed 100% compatibility with HP 813874-B21 Uses a more cost-effective cable than StarTech.com SFP module fiber optics backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards Hot swap with fiber optic modules
Use
HP Switch / Router Failure or Corrupted Replace SFP + Modules Extend Network to Remote Segments

Ulasan Produk

Tidak ada ulasan