StarTech.com SFP+ module / Cisco SFP-10GB-TX compatible / 10GBASE-T compliant copper transceiver

Sebelum PPN:
Rp7.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100% compatible with Cisco SFP-10GB-TX: Can be used with various Cisco switches (Firepower, ASR1000, ASR9000, C9300, C3850, etc.)
Technical Specifications: 10GBASE-T | 10Gbps | Copper | RJ-45 connector | Maximum transmission distance 30m
Verified manufacturer host compatibility: Supports hot swapping with Cisco switches/routers.
Compatible with MSA-compliant switches: Works with switch models that accept uncoded modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Peace of mind support: StarTech.com lifetime warranty on modules (combined devices are not covered). No impact to device manufacturer support. Technical support provided by StarTech.com advisors.
Replace a failed or corrupted SFP module in a Cisco switch / router Extend your network to a remote segment
* For Gigabit fiber optic network equipment and media converters
Warning
* For Gigabit fiber optic network equipment and media converters
Feature
100% compatible with Cisco SFP-10GB-TX: Can be used with various Cisco switches (Firepower, ASR1000, ASR9000, C9300, C3850, etc.)
Technical Specifications: 10GBASE-T | 10Gbps | Copper | RJ-45 connector | Maximum transmission distance 30m
Verified manufacturer host compatibility: Supports hot swapping with Cisco switches/routers.
Compatible with MSA-compliant switches: Works with switch models that accept uncoded modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Peace of mind support: StarTech.com lifetime warranty on modules (combined devices are not covered). No impact to device manufacturer support. Technical support provided by StarTech.com advisors.
Use
Replace a failed or corrupted SFP module in a Cisco switch / router Extend your network to a remote segment

Ulasan Produk

Tidak ada ulasan