StarTech.com SFP Module / Cisco Product SFP-GLC-LH-SM Compatible / 1000BASE-LX / LH Compliant Optical Transceiver / 1310nm / DDM

Sebelum PPN:
Rp1.699.900
Spesifikasi
Data Packet Rate(Maximum) 1.25Gbps
Height (cm)1
Humidity (% RH)30~70
Length (mm)60
Mass (g)20
Operating Temperature (°C)0 ~ 70
Power Consumption (W)1
Storage Temperature (°C)-40 ~ 85
Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100% compatible with Cisco GLC-LH-SM: Can be used with Cisco switch models (IE3400, IE3300, IE3200, ME1200, ME2400, etc.)
Technical specifications: 1000BASE-LX / LH | 1Gbps | Single mode (SMF) / Multimode (MMF) | LC connector | 1310nm | Maximum transfer distance 10km
Verified manufacturer host compatibility: Supports hot swap with Cisco switches / routers.
Reliable support: StarTech.com lifetime warranty is provided for the module body (devices used together are not covered by the warranty). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Replace failed or corrupted SFP modules on Cisco switches / routers Extend your network to remote segments
* For Gigabit fiber optic network equipment and media converters
Warning
* For Gigabit fiber optic network equipment and media converters
Feature
100% compatible with Cisco GLC-LH-SM: Can be used with Cisco switch models (IE3400, IE3300, IE3200, ME1200, ME2400, etc.)
Technical specifications: 1000BASE-LX / LH | 1Gbps | Single mode (SMF) / Multimode (MMF) | LC connector | 1310nm | Maximum transfer distance 10km
Verified manufacturer host compatibility: Supports hot swap with Cisco switches / routers.
Reliable support: StarTech.com lifetime warranty is provided for the module body (devices used together are not covered by the warranty). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Use
Replace failed or corrupted SFP modules on Cisco switches / routers Extend your network to remote segments

Ulasan Produk

Tidak ada ulasan