StarTech.com SFP Module / Cisco Product GLC-T Compatible / 1000BASE-T Compliant RJ45 Copper Transceiver

Sebelum PPN:
Rp1.899.900
Spesifikasi
ColorSilver
Data Packet Rate(Maximum) 1000Mbps
Height (cm)1.4
Humidity (% RH)30~75
Length (mm)68
Mass (g)25
Operating Temperature (°C)0 ~ 70
Power Consumption (W)1.3 or less
Storage Temperature (°C)-40 ~ 85
Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% Compatibility with Cisco GLC-T Uses a more cost-effective cable than StarTech.com SFP module fiber optics backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1.3 W or less
Replace a failed or corrupted SFP module in a Cisco switch / router Extend your network to a remote segment
* Used with one gigabit network device and media converter
Warning
* Used with one gigabit network device and media converter
Feature
Guaranteed 100% Compatibility with Cisco GLC-T Uses a more cost-effective cable than StarTech.com SFP module fiber optics backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1.3 W or less
Use
Replace a failed or corrupted SFP module in a Cisco switch / router Extend your network to a remote segment

Ulasan Produk

Tidak ada ulasan