StarTech.com SFP Module / Cisco Product GLC-LH-SMD Compatible / 1000BASE-LX & LH Compliant Optical Transceiver / 1310nm / DDM

Sebelum PPN:
Rp1.799.900
Spesifikasi
ColorSilver
Data Packet Rate(Maximum) 1.25Gbps
Height (cm)0.8
Humidity (% RH)5~95
Length (mm)58
Mass (g)18
Operating Temperature (°C)0 ~ 70
Power Consumption (W)1 or less
Storage Temperature (°C)-40 ~ 85
Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% compatibility with Cisco GLC-LH-SMD StarTech.com SFP modules backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1W or less
Replace a failed or corrupted SFP module in a Cisco switch / router Extend your network to a remote segment
* For Gigabit fiber optic network equipment and media converters
Warning
* For Gigabit fiber optic network equipment and media converters
Feature
Guaranteed 100% compatibility with Cisco GLC-LH-SMD StarTech.com SFP modules backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1W or less
Use
Replace a failed or corrupted SFP module in a Cisco switch / router Extend your network to a remote segment

Ulasan Produk

Tidak ada ulasan