StarTech.com SFP + Module / Cisco Products SFP-10G-LR Compatible / 10GBASE-LR Compliant Optical Transceiver / 1310nm / DDM

Sebelum PPN:
Rp10.999.900
Spesifikasi
ColorSilver
Data Packet Rate(Maximum) 10Gbps
Height (cm)1.3
Humidity (% RH)5~95
Length (mm)56.6
Mass (g)22
Operating Temperature (°C)0~ 70
Power Consumption (W)1.3 or less
Storage Temperature (°C)-40 ~ 85
Width (mm)13.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% Compatibility with Cisco SFP-10G-LR StarTech.com SFP Modules Backed by a Lifetime Warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1.3 W or less
Extend your network to remote segments
Replace a failed or damaged SFP + module on a Cisco switch / router
* 10 Used in Gigabit fiber optic network equipment and media converters
Warning
* 10 Used in Gigabit fiber optic network equipment and media converters
Feature
Guaranteed 100% Compatibility with Cisco SFP-10G-LR StarTech.com SFP Modules Backed by a Lifetime Warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1.3 W or less
Use
Extend your network to remote segments
Replace a failed or damaged SFP + module on a Cisco switch / router

Ulasan Produk

Tidak ada ulasan