StarTech.com Security wire lock/cable length 2m/cylinder lock/set of 25/standard Kensington style compatible with Noble Wedge Nano Saver slot/anti-theft PC computer lock cable
#Grup produk P113640647
Spesifikasi
| Cable Length (m) | 2 |
|---|---|
| Number of Body | 25 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Slots | Noble Wedge, Kensington, Nano Saver |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3-in-1 Laptop Lock: Pack of 25. Security lock with adjustable locking tips for Noble Wedge, Standard Slot (T-bar, Kensington Style), and Nano Saver lock slots. 2m cut-resistant cable. Ideal for IT administrators who need to manage multiple devices. TAA Compliant. Master Key on Demand: Each lock comes with its own key. Option to obtain a master key for administrators. No need to worry about managing physical keys for each lock, just one key to unlock them all. Compatible: Security wire lock for HP, Dell, Microsoft, and other laptops. Future-proof design to fit a wide range of laptop security slots. Perfect for protecting office and lab equipment. Smart Design: 360° rotation with ball joint and 90° swing elbow to reduce wrapping and minimize strain on security slot. Spacer included to prevent damage from chafing on lock slot and fit your device better. Carbon steel cable with maximum tensile strength of 61.2kg. Flexible mounting options: Hook and loop strap included for convenient security wire binding. By using the anchor lock LTANCHOR, KSLTAD, or LTANCHORL (sold separately), it can be installed on devices that do not have a security slot.
Lock selection dial allows for quick lock chip switching without disassembly or additional adapters. Comes in a 25-piece set, perfect for when multiple device management is required. Master keys can be purchased as needed to streamline security management.
Lock selection dial allows for quick lock chip switching without disassembly or additional adapters. Comes in a 25-piece set, perfect for when multiple device management is required. Master keys can be purchased as needed to streamline security management.
Feature
3-in-1 Laptop Lock: Pack of 25. Security lock with adjustable locking tips for Noble Wedge, Standard Slot (T-bar, Kensington Style), and Nano Saver lock slots. 2m cut-resistant cable. Ideal for IT administrators who need to manage multiple devices. TAA Compliant. Master Key on Demand: Each lock comes with its own key. Option to obtain a master key for administrators. No need to worry about managing physical keys for each lock, just one key to unlock them all. Compatible: Security wire lock for HP, Dell, Microsoft, and other laptops. Future-proof design to fit a wide range of laptop security slots. Perfect for protecting office and lab equipment. Smart Design: 360° rotation with ball joint and 90° swing elbow to reduce wrapping and minimize strain on security slot. Spacer included to prevent damage from chafing on lock slot and fit your device better. Carbon steel cable with maximum tensile strength of 61.2kg. Flexible mounting options: Hook and loop strap included for convenient security wire binding. By using the anchor lock LTANCHOR, KSLTAD, or LTANCHORL (sold separately), it can be installed on devices that do not have a security slot.Use
Lock selection dial allows for quick lock chip switching without disassembly or additional adapters. Comes in a 25-piece set, perfect for when multiple device management is required. Master keys can be purchased as needed to streamline security management.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
