StarTech.com Security Wire Lock/2m/4-Digit Combination Lock/Set of 25/Compatible with Standard, Noble Wedge, and Nano Saver Slots/Anti-Theft PC Computer Lock, Cable, Combination Lock

Sebelum PPN:
Rp29.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3-in-1 Laptop Security Lock (25-Pack): Compatible with Noble Wedge, standard slots (T-bar, Kensington style), and Nano Saver slots. Features a 2m long, 4.4mm diameter, 91.6kg maximum pull strength, cut-resistant carbon steel cable. Serialized Security Cable: Each lock has a 4-digit PIN code linked to its serial number. The PIN can be recorded on the included QR code sheet for easy equipment management. PIN recovery is available upon request. Superior Compatibility: This anti-theft cable is compatible with a wide range of laptops, including HP, Dell, and Microsoft. Its compatibility with industry-standard security slots ensures long-lasting compatibility across all brands. It can also be used to secure non-PC devices, such as office and lab equipment. Intelligent Design: The 360-degree rotating lock head and 90-degree swing elbow joint reduce wrapping and minimize stress on the slot. Includes a protective spacer to prevent damage to your laptop and improve fit. Flexible Mounting Options: Includes a hook-and-loop strap for convenient tying. By using the anchor lock LTANCHOR, KSLTAD, or LTANCHORL (sold separately), it can be installed on devices without security slots.
Feature
3-in-1 Laptop Security Lock (25-Pack): Compatible with Noble Wedge, standard slots (T-bar, Kensington style), and Nano Saver slots. Features a 2m long, 4.4mm diameter, 91.6kg maximum pull strength, cut-resistant carbon steel cable. Serialized Security Cable: Each lock has a 4-digit PIN code linked to its serial number. The PIN can be recorded on the included QR code sheet for easy equipment management. PIN recovery is available upon request. Superior Compatibility: This anti-theft cable is compatible with a wide range of laptops, including HP, Dell, and Microsoft. Its compatibility with industry-standard security slots ensures long-lasting compatibility across all brands. It can also be used to secure non-PC devices, such as office and lab equipment. Intelligent Design: The 360-degree rotating lock head and 90-degree swing elbow joint reduce wrapping and minimize stress on the slot. Includes a protective spacer to prevent damage to your laptop and improve fit. Flexible Mounting Options: Includes a hook-and-loop strap for convenient tying. By using the anchor lock LTANCHOR, KSLTAD, or LTANCHORL (sold separately), it can be installed on devices without security slots.

Ulasan Produk

Tidak ada ulasan