StarTech.com Security wire lock / 2m / cylinder lock / compatible with Noble Wedge(R) slot / for laptops and notebook PCs, anti-theft cable

Sebelum PPN:
Rp1.499.900
Spesifikasi
Cable Length (m)2
Included AccessoriesKeys (2), Velcro strap (1), Quick Start Guide
ROHS Directive (Corresponding to 10 Substances)Correspondence
SlotsNoble Wedge
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fits Noble Wedge slot: Anti-theft PVC-coated cut-resistant laptop cable lock (2m). Zinc alloy-plated lock body with PVC-coated cut-resistant wire. Includes hook-and-loop strap for cable tie-down. Full motion lock design: Lock tip is off-center to allow ultrabooks and slim laptops to be laid flat. Lock head is 10mm in diameter and features ball joint design with 360-degree rotation and 90-degree swing. Keyed anti-theft laptop lock: Cut-resistant steel cable has an outer diameter of 4.4mm. Includes 2 zinc alloy keys. Quickly lock and unlock without having to remember a combination. Spacer included to prevent scratches on laptops and devices. Compatible: Anti-theft wire lock for ultra-slim laptops such as Dell XPS, Latitude, Chromebook, and 2-in-1 laptops and other devices with Noble Wedge slot. Flexible mounting options: Cable can be threaded through grommet holes or wrapped around desk legs, perfect for security at exhibitions. By using the anchor lock LTANCHOR or LTANCHORL (sold separately), the device can be fixed to a flat surface.
Feature
Fits Noble Wedge slot: Anti-theft PVC-coated cut-resistant laptop cable lock (2m). Zinc alloy-plated lock body with PVC-coated cut-resistant wire. Includes hook-and-loop strap for cable tie-down. Full motion lock design: Lock tip is off-center to allow ultrabooks and slim laptops to be laid flat. Lock head is 10mm in diameter and features ball joint design with 360-degree rotation and 90-degree swing. Keyed anti-theft laptop lock: Cut-resistant steel cable has an outer diameter of 4.4mm. Includes 2 zinc alloy keys. Quickly lock and unlock without having to remember a combination. Spacer included to prevent scratches on laptops and devices. Compatible: Anti-theft wire lock for ultra-slim laptops such as Dell XPS, Latitude, Chromebook, and 2-in-1 laptops and other devices with Noble Wedge slot. Flexible mounting options: Cable can be threaded through grommet holes or wrapped around desk legs, perfect for security at exhibitions. By using the anchor lock LTANCHOR or LTANCHORL (sold separately), the device can be fixed to a flat surface.

Ulasan Produk

Tidak ada ulasan