Buffalo Security USB memory for businesses Virus scan

Sebelum PPN:
Rp2.299.900 - Rp9.999.900
Spesifikasi
Included AccessoriesInstruction manual
InterfaceUSB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0
Mass (g)About 10
Maximum Power Consumption (W)2.5
Operating EnvironmentTemperature: 0 to 40 ° C, Humidity: 10 to 85% (no condensation)
Outer Dimensions (mm)55 x 9 x 21 (width x height x depth) *Main unit only (excluding protrusions)
PortUSB Type-A
Power SupplyUSB bus power
Rated Voltage (V)5±5%
SecurityEncryption method: AES 256bit (hardware method)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
,Virus check function: Equipped with DiXiM Security Endpoint to prevent viruses from entering and infecting corporate USB memory. ,Uses ESETTM security engine and definition database. ,Forced encryption protects important data.
Feature
,Virus check function: Equipped with DiXiM Security Endpoint to prevent viruses from entering and infecting corporate USB memory. ,Uses ESETTM security engine and definition database. ,Forced encryption protects important data.

Ulasan Produk

Tidak ada ulasan