Sebelum PPN:
Rp3.099.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Included Accessories | Instruction manual |
|---|---|
| Interface | USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0 |
| Mass (g) | About 10 |
| Maximum Power Consumption (W) | 2.5 |
| Operating Environment | Temperature: 0 to 40 ° C, Humidity: 10 to 85% (no condensation) |
| Outer Dimensions (mm) | 55 x 9 x 21 (width x height x depth), *Main unit only (excluding protrusions) |
| Port | USB Type-A |
| Power Supply | USB bus power |
| Rated Voltage (V) | 5±5%(DC 5V) |
| Security | Encryption method: AES 256bit (hardware method) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
,Virus check function: Equipped with DiXiM Security Endpoint to prevent viruses from entering and infecting corporate USB memory. ,Uses ESETTM security engine and definition database. ,Forced encryption protects important data.
Feature
,Virus check function: Equipped with DiXiM Security Endpoint to prevent viruses from entering and infecting corporate USB memory. ,Uses ESETTM security engine and definition database. ,Forced encryption protects important data.Ulasan Produk
Tidak ada ulasan




















































































































































