Ohm Electric SDXC memory card high-speed data transfer

Sebelum PPN:
Rp329.900 - Rp739.900
Spesifikasi
Included AccessoriesWarranty
Mass (g)About 2
Operating Humidity (%)25 to 85 (no condensation)
Operating Temperature Range (°C)0~70
Outer dimensions, Width W x Height H x Depth D (mm)24x32x2.1
Read Speed (Mb/s)70
Storage Humidity (%)25 to 85 (no condensation)
Storage Temperature Range (°C)-40~80
Voltage (V)2.7~3.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UHS-I/Full-HD compatible, UHS Speed Class1, CLASS10 copyright protection function CPRM installed for data storage of videos, photos, music, etc.
Feature
UHS-I/Full-HD compatible, UHS Speed Class1, CLASS10 copyright protection function CPRM installed for data storage of videos, photos, music, etc.

Ulasan Produk

Tidak ada ulasan