Ohm Electric SDHC memory card

Sebelum PPN:
Rp249.900
Spesifikasi
Included AccessoriesWarranty
Mass (g)About 2
Operating EnvironmentTemperature: 0 to 70°C, humidity: 25 to 85% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)24x32x2.1
Power Supply Voltage (V)2.7~3.6
Reading Speed70MB/s
Specification* Number of photos recorded (photos): Approximately 4,800 (18 million pixels) * Video recording time: Approximately 5 hours (Full HD video)
Storage EnvironmentTemperature: -40 to 80°C, humidity: 25 to 85% (no condensation)
Suitable For32GB SDHC compatible device

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UHS-I/Full-HD compatible, UHS Speed Class 1, CLASS 10
Copyright protection function CPRM installed
For storing data such as videos, photos, and music
*This product is equipped with a protection switch to prevent the accidental erasure of important data. Please unlock the protection switch when writing data to this product. *Transfer speeds vary depending on the device used and file size.
*This SDHC card contains an area for copyright protection, so the actual capacity that you can use will be reduced.
Warning
*This product is equipped with a protection switch to prevent the accidental erasure of important data. Please unlock the protection switch when writing data to this product. *Transfer speeds vary depending on the device used and file size.
*This SDHC card contains an area for copyright protection, so the actual capacity that you can use will be reduced.
Feature
UHS-I/Full-HD compatible, UHS Speed Class 1, CLASS 10
Copyright protection function CPRM installed
Use
For storing data such as videos, photos, and music

Ulasan Produk

Tidak ada ulasan