Spesifikasi
| Dimensions (mm) | 32x24x2.1 |
|---|---|
| Durability | 10,000 insertion / removal cycles |
| Mass (g) | 2 |
| Operating Ambient Temperature (°C) | -25~85 |
| Operating Voltage | 2.7V~3.6V |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| SD speed class | CLASS10 |
| Type | SDHC card |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fully compliant with SD3.0 standard.
Speed class Class10.
Compatible with many SDHC compatible devices.
Supports plug and play.
Built-in ECC (Error Correcting Code) function.
Compliant with SDMI (Secure Digital Music Initiative).
Supports CPRM (Content Protection for Recordable Media) to protect content.
Equipped with an ISP (In System Programming) function to load firmware.
Supports auto standby, power off, and sleep modes.
Write protection switch.
RoHS directive compliant product.
* 1GB is 1,000,000,000,000 bytes, but since 1,024MB is calculated as 1GB on the OS, it is displayed as 0.93GB.
Speed class Class10.
Compatible with many SDHC compatible devices.
Supports plug and play.
Built-in ECC (Error Correcting Code) function.
Compliant with SDMI (Secure Digital Music Initiative).
Supports CPRM (Content Protection for Recordable Media) to protect content.
Equipped with an ISP (In System Programming) function to load firmware.
Supports auto standby, power off, and sleep modes.
Write protection switch.
RoHS directive compliant product.
* 1GB is 1,000,000,000,000 bytes, but since 1,024MB is calculated as 1GB on the OS, it is displayed as 0.93GB.
Warning
* 1GB is 1,000,000,000,000 bytes, but since 1,024MB is calculated as 1GB on the OS, it is displayed as 0.93GB.Feature
Fully compliant with SD3.0 standard.Speed class Class10.
Compatible with many SDHC compatible devices.
Supports plug and play.
Built-in ECC (Error Correcting Code) function.
Compliant with SDMI (Secure Digital Music Initiative).
Supports CPRM (Content Protection for Recordable Media) to protect content.
Equipped with an ISP (In System Programming) function to load firmware.
Supports auto standby, power off, and sleep modes.
Write protection switch.
RoHS directive compliant product.
Ulasan Produk
Tidak ada ulasan




















































































































































