Spesifikasi
| Card Slot | SD/microSD/Compact Flash |
|---|---|
| Color | Black |
| Dimensions (mm) | 67.6x45x15.2(2.66\"x1.77\"x0.60\") |
| Interface | USB 3.1 Gen 1 |
| Mass (g) | 32(1.13oz) |
| OS | Microsoft Windows 7 or later, macOS 10.2.8 or later, Linux Kernel 2.6.30 or later |
| Operating Temperature (°C) | 0(32°F)~70(158°F) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Supported memory cards | SDXC (UHS-I)/SDHC (UHS-I)/microSDXC (UHS-I)/microSDHC (UHS-I)/Compact Flash (UDMA7)/Compact Flash (Type I) |
| USB type | Micro USB-USB Type A |
| Various certifications | CE/FCC/BSMI/KC/RCM/EAC/UKCA |
| Voltage Rating (V) | 5 |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supporting SD, microSD and CF cards, the RDF8 card reader allows you to insert memory cards into the three card slots and simultaneously transfer music, videos, images and other digital files. The RDF8 card reader has a Micro USB (USB 3.1 Gen 1) port and comes with a Micro USB to USB Type-A cable for transferring data from your SD/microSD/CF card to your PC. It offers USB 3.1 Gen 1 interface high-speed data transfer, and LED indicates card recognition and data access status. With its small size, the RDF8 card reader can be carried in your pocket or briefcase, allowing you to work with your files anytime, anywhere. We offer RecoveRx, a free downloadable data recovery software that can recover deleted files such as photos, documents, music and videos.
*Transfer speed may vary depending on host hardware, software, usage, storage capacity, etc. * UHS-II cards can be used with this card reader, but the transfer speed is UHS-I.
*Transfer speed may vary depending on host hardware, software, usage, storage capacity, etc. * UHS-II cards can be used with this card reader, but the transfer speed is UHS-I.
Warning
*Transfer speed may vary depending on host hardware, software, usage, storage capacity, etc. * UHS-II cards can be used with this card reader, but the transfer speed is UHS-I.Feature
Supporting SD, microSD and CF cards, the RDF8 card reader allows you to insert memory cards into the three card slots and simultaneously transfer music, videos, images and other digital files. The RDF8 card reader has a Micro USB (USB 3.1 Gen 1) port and comes with a Micro USB to USB Type-A cable for transferring data from your SD/microSD/CF card to your PC. It offers USB 3.1 Gen 1 interface high-speed data transfer, and LED indicates card recognition and data access status. With its small size, the RDF8 card reader can be carried in your pocket or briefcase, allowing you to work with your files anytime, anywhere. We offer RecoveRx, a free downloadable data recovery software that can recover deleted files such as photos, documents, music and videos.Ulasan Produk
Tidak ada ulasan




















































































































































